This item is Discontinued.

Jit Packaging Box, 9" x 9" x 9", Multi-Depth BS090909MD

Box, 9" x 9" x 9", Multi-Depth (Discontinued)

  • Mfr # BS090909MD
  • Zoro # G2407172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BS090909MD
Zoro #
G2407172
UPC #
700358215056
Country of Origin
United States

Dimensions

Inside Length
12"
Inside Width
10"
Inside Depth
10"

Details

Item
Box,9" x 9" x 9",Multi-Depth

Description

Box,9 In. x 9 In. x 9 In.,Multi-Depth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.