This item is Discontinued.

No Product Image Available

Telescoping Tube, Kraft, 4" x 42", PK15 (Discontinued)

  • Mfr # TEL4042KRAFT
  • Zoro # G2410158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEL4042KRAFT
Zoro #
G2410158
UPC #
700814257088
Country of Origin
United States

Dimensions

Inside Length
12"
Inside Width
10"
Inside Depth
10"

Details

Item
Telescoping Tube,Kraft,4" x 42",PK15

Description

Telescoping Tube,Kraft,4 In. x 42 In.,PK15, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.