Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOX, INSUL, 8X6X12, 1.5in THK

  • Mfr # 212C

  • Zoro # G910807031


product price: $35.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212C
Zoro #
G910807031
UPC #
700358227097
Country of Origin
United States

Description

Lightweight shipper lets you save on weight-based shipping costs. It also makes it easy to carry stored materials between locations so it is a great choice for transfer between restaurants or grocery outlets. Reusable so you can quickly replace goods and ice packs or other cooling tools and ship the unit on again. Durable design protects contents against damage and keeps the temperature at an ideal level. Each unit features foam construction with a corner crush test rating of 200 pounds which makes them difficult to damage during normal shipping. Box/Tube: Insulated Shipping Box; Length: 11in; Width: 9in; Height: 15in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.