Shop PARTNERS BRAND
See all product information
Create Account
High Tensile Steel Strapping, 3/4" x .025 Gauge x 1,570', Black, 100 Lbs./Coil
Mfr # SS34025HT
Zoro # G5726056
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Strapping Material
Steel
Strapping Width
3/4 in
Coil Weight
100 lb
Break Strength
2,675 lb
Strapping Wind
Oscillated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS34025HT
- Zoro #
- G5726056
- UPC #
- 841436040136
- Country of Origin
- United States
- Item
- Steel Strapping,3/4x.025Gaugex1,570 ft.
- Strapping Material
- Steel
- Coil Weight
- 100 lb
- Break Strength
- 2,675 lb
- Strapping Wind
- Oscillated
Description
Steel Strapping,3/4x.025Gaugex1,570 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.