Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
36029
Zoro #
G5809666
UPC #
-
Country of Origin
United States
Dimensions
Height
1/2 in
Width
11"
Depth
7 in
Video Length
No Video
Details
Item
Accident Report Kit
Format
Other
Language
English
Includes
Vinyl Pouch, Poly Clipboard, Pen, Load Documentation Report Form
Number of Pages
1
Regulations Covered
FMCSR
Material
Vinyl/Paper/Plastic
Safety Training and Reference Material Title
Audit/Investigation/Records
Safety Training and Reference Material Subject
Accident Investigation
Safety Training and Reference Materials Item
Accident Kit
Description
Accident Report Kit, Format Other, Height 1/2 in, Includes Vinyl Pouch, Poly Clipboard, Pen, Load Documentation Report Form, Regulations Covered FMCSR, Width 11 In., Depth 7 in, Number of Pages 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.