Shop JJ KELLER
See all product information
Create Account
Bladestop Nitrile Micro-Foam Sandy Dip A7 Glove, 2X-Large
- Mfr # 76852
- Zoro # G622780790
product price:Â
$
12.45
/ea
Key Features
Glove Size
XXL
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 76852
- Zoro #
- G622780790
- UPC #
- 755547039883
- Country of Origin
- China
- Color
- Gray
Dimensions
- Glove Size
- XXL
Description
SAFEGEAR Bladestop A7 Gloves feature a seamless 13-gauge Bladestop shell with a steel-engineered liner, offering exceptional cut resistance without compromising comfort or dexterity. Free of fiberglass, the shell enhances breathability and flexibility for all-day wear. The Super Grip micro-foam sandy nitrile coating on the palm and fingers delivers superior grip and tactile sensitivity, even in oily or wet conditions. A nitrile-coated patch on the thumb crotch boosts abrasion resistance and extends glove life, making these ideal for demanding tasks like metal fabrication, equipment maintenance, and glass cutting. Touchscreen compatible. Comply with FDA 21 CFR Part 177, so safe for food handling. These gloves meet ANSI/ISEA 105-2016 standards and are certified for high levels of cut, abrasion, and puncture resistance. 1 pair.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.