This item is Discontinued.

Jj Keller Class 3 High Visibility Reflective Hoodie with Black Bottom, 5XL, SAFEGEAR 59329

Class 3 High Visibility Reflective Hoodie with Black Bottom, 5XL, SAFEGEAR (Discontinued)

  • Mfr # 59329
  • Zoro # G722760197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59329
Zoro #
G722760197
UPC #
755547017553
Country of Origin
China

Dimensions

Size
5XL

Details

Color
Lime
Material
100% Polyester

Description

Protect your workers with ANSI/ISEA 107-2015 Type R Class 3 compliant reflective hoodie for men and women. These high visibility sweatshirts are made with high-quality 100% polyester single fleece materials, featuring 2"-wide ANSI-compliant silver glass bead reflective tape on the torso, sleeves and chest.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.