This item is Discontinued.

Jj Keller DVD Training, Hours of Service 3rd Edit 30045

DVD Training, Hours of Service 3rd Edit (Discontinued)

  • Mfr # 30045
  • Zoro # G5521476
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30045
Zoro #
G5521476
UPC #
-
Country of Origin
United States

Dimensions

Depth
11
Video Length
40 min.
Width
14
Height
3

Details

Item
DVD Training Program
Regulations Covered
DOT Hours of Service Rules 2012
Industry Type
Healthcare
Language
English
Number of Pages
0
Safety Training and Reference Materials Item
Book/Booklet, CD-Rom, DVD, Wallet Card
Provides
Training Information
Safety Training and Reference Material Subject
Driving Safety
Includes
(1)Video, (1)Instructor's Guide, (11)Driver Handbooks, (1)Training Register, (1)Driver Training Log Book, (2)Awareness Posters, (10) HOS Comparison Cards, (1)Special Report, (1)Trainer Tools CD-Rom
For Use With
Regulatory Compliance
Safety Training and Reference Material Title
A Driver's Guide, Hours of Service,Third Edition
Material
DVD
Format
DVD

Description

DVD Training Program, For Use With Regulatory Compliance, Format DVD, Height 3, Includes (1)Video, (1)Instructor's Guide, (11)Driver Handbooks, (1)Training Register, (1)Driver Training Log Book, (2)Awareness Posters, (10) HOS Comparison Cards, (1)Special Report, (1)Trainer Tools CD-Rom, Regulations Covered DOT Hours of Service Rules 2012, Width 14, Depth 11, Number of Pages 0, Provides Training Information

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.