Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
38335
Zoro #
G5780774
UPC #
-
Country of Origin
United States
Dimensions
Depth
11
Video Length
22 min.
Width
14
Height
3
Details
Item
DVD Training Program
Industry Type
Healthcare
For Use With
Regulatory Compliance
Provides
Training Information
Safety Training and Reference Materials Item
Book/Booklet, CD-Rom, DVD, Paper/Form, Poster
Safety Training and Reference Material Title
Alcohol & Drug Testing
Regulations Covered
49 CFR 382.601(b)
Safety Training and Reference Material Subject
Alcohol & Drugs
Includes
(1)Video, (1)Instructor Guide, (11)Driver Handbooks, (1)Awareness Poster, (1)Wallet Card Sheet, (11) Reference Cards, (1)File Packet, (1)Trainer Tools CD-Rom
Language
English
Number of Pages
0
Material
DVD
Format
DVD
Description
DVD Training Program, For Use With Regulatory Compliance, Format DVD, Height 3, Includes (1)Video, (1)Instructor Guide, (11)Driver Handbooks, (1)Awareness Poster, (1)Wallet Card Sheet, (11) Reference Cards, (1)File Packet, (1)Trainer Tools CD-Rom, Regulations Covered 49 CFR 382.601(b), Width 14, Depth 11, Number of Pages 0, Provides Training Information
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.