Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
27660
Zoro #
G5784694
UPC #
-
Country of Origin
United States
Dimensions
Depth
14"
Video Length
25 min
Height
3 in
Width
11"
Details
Item
DVD Training Program
For Use With
Computer or DVD Player
Industry Type
Healthcare
Number of Pages
0
Safety Training and Reference Material Title
Sexual Harassment Training
Safety Training and Reference Material Subject
Human Resources
Language
English
Provides
Two DVDs In One Training Program to Help Ensure Trainers Deliver Consistent Sexual Harassment Training to Both Supervisors and Employees
Safety Training and Reference Materials Item
Book/Booklet, CD-ROM, DVD, Poster
Includes
Trainer Guide, (5) Supervisor Handbooks, (5) Employee Handbooks, Awareness Poster, Trainers Tools CD-ROM
Material
DVD
Format
DVD
Description
DVD Training Program, For Use With Computer or DVD Player, Format DVD, Height 3 in, Includes Trainer Guide, (5) Supervisor Handbooks, (5) Employee Handbooks, Awareness Poster, Trainers Tools CD-ROM, Width 11 In., Depth 14 In., Number of Pages 0, Provides Two DVDs In One Training Program to Help Ensure Trainers Deliver Consistent Sexual Harassment Training to Both Supervisors and Employees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.