Shop JJ KELLER

Economy Grade Cowhide Leather Driver Glove with Keystone Thumb, X-Large

  • Mfr # 76890
  • Zoro # G222780893

product price: 
$
6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Glove Size
XL
Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
76890
Zoro #
G222780893
UPC #
755547040261
Country of Origin
India

Dimensions

Glove Size
XL

Details

Color
White

Description

SAFEGEAR Economy Grade Cowhide Leather Driver Gloves are made from economy grade top grain cowhide leather, these gloves offer solid durability, breathability, and abrasion resistance while maintaining a smooth texture and flexible fit. Keystone thumb and slip-on styling for easy wear and a secure fit, with an elastic closure sewn inside the wrist for added safety and comfort. Consistent grading ensures dependable quality across every pair. These gloves are ANSI/ISEA 105-2016 compliant and certified for ANSI Abrasion Resistance Level 3 and ANSI Puncture Resistance Level 2.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.