Shop JJ KELLER

DOT Container Placard, Flammable, Tagboard, 10-3/4" W x 10-3/4" H

  • Mfr # 525

  • Zoro # G4317446


product price:  $0.49
/ea

Key Features

Width
10-3/4"
Height
10-3/4"
Material
Tagboard
Legend/Background Color
White/Red
Legend
Flammable 3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
525
Zoro #
G4317446
UPC #
-
Country of Origin
United States

Dimensions

Width
10-3/4"
Height
10-3/4"
Label Height
10 3/4 in
Label Width
10 3/4 in

Details

Item
DOT Container Placard
Material
Tagboard
Legend/Background Color
White/Red
Legend
Flammable 3
Class
3
Standards
49 CFR 172.519
Message
Flammable
Features
No Adhesive
Hazard Class
Class 3 (Flammable Liquids)
Container Label/Placard Type
Hazardous Class
DOT/UN Product Form
Placard
Language
English
Product Type
DOT Container Placard

Description

DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Placard, Message Flammable, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Tagboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products