Shop All Vehicle Placards
Jj Keller
Flip Placard, Aluminum, 14 in. H, 14 in. W
Mfr # 13071
Zoro # G3807679
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 14"
- Legend Organic Peroxide 5.2, Corrosive 8, Flammable 3, Miscellaneous 9, Poison 6, Oxidizer 5.1, Blank
- Legend/Background Color Various
- Width 14"
Product Information
- Brand Jj Keller
- MFR # 13071
- Zoro # G3807679
- Country of Origin Canada
- Category Vehicle Placards
Dimensions
Height | 14" |
Width | 14" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Label & Placard Kits, DOT/UN Product Form Placard, Message Various DOT Classes, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, M, 12PK (9394M)
- HY-KO Gasoline Sign 2" x 8", 10PK (A00840)
- PERFORMANCE TOOL Anti-Fatigue Grip Mat Roll - Large (W88981)
- CLEMCO Replacement Lens Protector 19.5"x11" (6190)
- JJ KELLER Flip Placard, Aluminum, 14 in. H, 14 in. W (13070)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (3633)
- JJ KELLER Placard Holder, 1/4" H, 12-1/4" W (219)
- JJ KELLER Flammable Liquid Placard, Vinyl (3480)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (9016)
- JJ KELLER Spring Clip Arm, SS, 1 in. H, 2-1/2 in. W (55360)
- LABELMASTER Vehicle Placard Flipchart, 13-1/2" Height, 13-1/2" Width (81-HOT)
- Jj Keller Vehicle Placards