Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
47041
Zoro #
G4841509
UPC #
-
Country of Origin
United States
Dimensions
Video Length
No Video
Width
5 1/2 in
Height
1 in
Depth
7 1/2 in
Details
Item
Handbook
Subject Matter
Chemical Safety
Format
Book
Book Description
ERG Guide Aids In Emergency Preparedness, Planning and Training
Regulations Covered
49 CFR 172.602
Number of Pages
400
Language
English
Includes
Guidebook
Safety Training and Reference Material Subject
Chemical Safety
Provides
DOT Requirements for Proper Documentation of Hazmat Shipments (49 CFR 172.602)
For Use With
Emergency Response Information for Hazardous Materials
Safety Training and Reference Material Title
Emergency Response Guidebook
Supported Languages
English
Number of Users Supported
Unlimited
Title
Emergency Response Guidebook
Product Type
Handbook
Description
Handbook, For Use With Emergency Response Information for Hazardous Materials, Format Book, Height 1 in, Includes Guidebook, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Handbook, Regulations Covered 49 CFR 172.602, Software Delivery Method Not Applicable, Subject Matter Chemical Safety, Supported Languages English, Title Emergency Response Guidebook, Training Environment Not Applicable, Width 5 1/2 in, Depth 7 1/2 in, Number of Pages 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.