Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
47046
Zoro #
G4841466
UPC #
-
Country of Origin
United States
Dimensions
Depth
5 1/2 in
Height
4 in
Width
4 in
Video Length
No Video
Details
Item
Handbook
Subject Matter
Chemical Safety
Format
Book
Book Description
ERG Guide Aids In Emergency Preparedness, Planning and Training
Regulations Covered
49 CFR 172.606
Number of Pages
400
Language
English
Includes
Guidebook
For Use With
Emergency Response Information for Hazardous Materials
Safety Training and Reference Material Subject
Chemical Safety
Provides
DOT Requirements for Proper Documentation of Hazmat Shipments (49 CFR 172.602)
Safety Training and Reference Material Title
Emergency Response Guidebook
Title
Emergency Response Guidebook
Product Type
Handbook
Supported Languages
English
Description
Handbook, For Use With Emergency Response Information for Hazardous Materials, Format Book, Height 4 in, Includes Guidebook, Operating System Requirements Not Applicable, Product Type Handbook, Regulations Covered 49 CFR 172.606, Software Delivery Method Not Applicable, Subject Matter Chemical Safety, Supported Languages English, Title Emergency Response Guidebook, Training Environment Not Applicable, Width 4 in, Depth 5 1/2 in, Number of Pages 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.