Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
27668
Zoro #
G5802745
UPC #
-
Country of Origin
United States
Dimensions
Depth
8 in
Width
5 in
Video Length
No Video
Height
1/2"
Details
Item
Handbook
Includes
A Quiz That Can Be Used for Pre or Post-Training
Number of Pages
16
Safety Training and Reference Materials Item
Book/Booklet
Safety Training and Reference Material Subject
Human Resources
For Use With
29WN90
Language
English
Provides
Designed for Use with Sexual Harassment Training for Supervisors and Employees Training Program
Book Description
Designed for use with Sexual Harassment: Training for Supervisors and Employees training program
Safety Training and Reference Material Title
Sexual Harassment Training
Material
Paper
Format
Book/Booklet
Description
Handbook, For Use With 29WN90, Format Book/Booklet, Height 1/2 In., Includes A Quiz That Can Be Used for Pre or Post-Training, Width 5 in, Depth 8 in, Number of Pages 16, Provides Designed for Use with Sexual Harassment Training for Supervisors and Employees Training Program, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.