Shop JJ KELLER

ReferenceMaterial, HazMatTraining, Book

  • Mfr # 27810

  • Zoro # G1982088


product price:  $11.59
/ea

Key Features

Subject Matter
Hazardous Material Training
Format
Book
Book Description
Addresses the inwho, what, when, where, why, and how-to in of hazardous materials for drivers
Regulations Covered
FMCSR
Number of Pages
192
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
27810
Zoro #
G1982088
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Video Length
No Video
Depth
5 1/2 in
Height
1/2 in

Details

Item
Reference Material
Subject Matter
Hazardous Material Training
Format
Book
Book Description
Addresses the inwho, what, when, where, why, and how-to in of hazardous materials for drivers
Regulations Covered
FMCSR
Number of Pages
192
Language
English
Provides
Guide to Chemical Hazards
Safety Training and Reference Material Title
Hazmat
Safety Training and Reference Material Subject
Chemical Safety
Safety Training and Reference Materials Item
Book/Booklet
Material
Paper
Title
Hazmat
Product Type
Reference Material
Supported Languages
English
Number of Users Supported
1
User Type
Driver
Standards
FMCSR

Description

Reference Material, For Use With Not Applicable, Format Book, Height 1/2 in, Number of Users Supported 1, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered FMCSR, Software Delivery Method Not Applicable, Subject Matter Hazardous Material Training, Supported Languages English, Title Hazmat, Training Environment Not Applicable, Width 7 in, Depth 5 1/2 in, Number of Pages 192, Provides Guide to Chemical Hazards, User Type Driver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.