Hi Vis Reflective Parka Jacket, Removeable Hood and Fleece Lining, Water-Resistant, Class 3, L
- Mfr # 61444
- Zoro # G322760115
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Material
100% Polyester
Size
L
Color
Lime/Black
Front Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61444
- Zoro #
- G322760115
- UPC #
- 755547023080
- Country of Origin
- China
- Material
- 100% Polyester
- Color
- Lime/Black
- Front Closure Type
- Zipper
Dimensions
- Size
- L
Description
This 3-in-1 High Visibility Parka Winter Work Jacket from J. J. Keller's line of PPE, SAFEGEAR, has a water-resistant outer shell and a removable fleece lining that can be worn together or separately. The jacket is made from durable 300D Teflon-treated oxford material and 280gsm polyester fleece and meets ANSI/ISEA 107-2020 Type R Class 3 standards. It features a 2-inch wide serrated silver reflective tape over hi-vis orange, wrapping over the shoulders and around the torso, as well as around the upper and lower arms. This jacket also hass a detachable hood, an external back pouch pocket, lower right and left pockets, and a Velcro cell pocket that includes a clear ID pocket. It also has adjustable Velcro wrist cuffs, a drawstring waist, a plastic D-ring on the front, and mic tabs on each shoulder.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.