High Visibility Safety Bomber Jacket, Class 3 with Heat Lock Lining, 2XL, SAFEGEAR
- Mfr # 76516
- Zoro # G022760132
product price:
$
82.69
/ea
Key Features
Material
Polyester Oxford
Color
Lime
Front Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 76516
- Zoro #
- G022760132
- UPC #
- 755547038855
- Country of Origin
- China
Dimensions
- Size
- XXL
Details
- Material
- Polyester Oxford
- Color
- Lime
- Front Closure Type
- Zipper
Description
This J.J. Keller SAFEGEAR ANSI/ISEA 107-2015 Type R Class 3 compliant winter work jacket is made with a durable 300D oxford outer shell of 100% polyester. It is rated to -5°F, featuring a Heat Lock thermal-reflective lining that retains warmth using silver dots. Its design includes 2"-wide ANSI-compliant silver glass bead tape on the sleeves, torso, and chest. This safety jacket includes an inset hood with drawstrings, a zipper front closure, a chest pocket with Velcro flap, hand pockets, and mic hooks.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.