High Visibility Bomber Jacket, ANSI Class 3, Full-Zip, Vertical Reflective Tape, Lime, 5XL
- Mfr # 59345
- Zoro # G822760141
product price:
$
62.79
/ea
Key Features
Material
100% Polyester
Size
5XL
Color
Black, Lime
Front Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 59345
- Zoro #
- G822760141
- UPC #
- 755547017713
- Country of Origin
- China
- Material
- 100% Polyester
- Color
- Black, Lime
- Front Closure Type
- Zipper
Dimensions
- Size
- 5XL
Description
This full zipper hi vis winter jacket from J. J. Keller's line of PPE, SAFEGEAR, features a fluorescent lime color and is ANSI Type R Class 3 compliant. This jacket is designed with 2” wide silver reflective tape that spans over the shoulders and wraps around the torso, has a full zipper closure, multiple pockets and mic tabs on each shoulder. Constructed from durable 300D oxford polyester, this jacket is fully lined with 160g thermal quilted insulation.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.