Shop JJ KELLER
See all product information
Create Account
Microfleece Hi-Vis Jacket, Reflective Taping, Lightweight Polyester, Large
- Mfr # 76522
- Zoro # G122780863
product price:Â
$
62.35
/ea
Key Features
Material
100% polyester
Color
Lime
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 76522
- Zoro #
- G122780863
- UPC #
- 755547038916
- Country of Origin
- China
- Material
- 100% polyester
- Color
- Lime
Dimensions
- Size
- L
Description
The J. J. Keller SAFEGEAR Micro Fleece Jacket combines high-performance materials with important safety features. It is made of 92% anti-pilling polyester microfleece and 8% spandex. The hi-vis microfleece piecing on the front, back, and arms as well as serrated reflective taping on the shoulders and reflective piping on the sleeves and pockets ensure enhanced visibility. Fleece-lined collar. The one-way plastic zipper front closure includes an inner wind flap for added protection against the elements. Two zippered front pockets and two inner pockets. The extended back and elastic cuffs offer snug fit. SAFEGEAR by J. J. Keller delivers trusted quality and visibility you can rely on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.