Shop JJ KELLER
See all product information
Create Account
High Visibility Safety Vest with Pockets, Zipper Closure, Reflective Strips, Gray, 4XL/5XL
- Mfr # 77802
- Zoro # G822780866
product price:Â
$
21.39
/ea
Key Features
Material
100% Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77802
- Zoro #
- G822780866
- UPC #
- 755547041350
- Country of Origin
- China
Dimensions
- Size
- 4XL-5XL
Details
- Color
- Grey
- Material
- 100% Polyester
Description
This high-visibility vest is crafted with a solid, durable polyester shell. The vest includes internal drawstrings. Features 2"-wide silver reflective tape sewn onto a 4"-wide contrasting-color ribbonfor increased visibility. This reflective tape wraps over the shoulders and around the torso, ensuring high visibility from both the front and back, even in low-light conditions. The hi-vis vest is equipped with a zipper closure for easy on-and-off wear, along with two mic tabs for tool attachment. It also includes two large external flap pockets for storing essential items, one upper right external clear ID chest pocket for identification, and a chest pencil pocket. Inside, there are two large pockets.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.