Shop JJ KELLER
See all product information
Create Account
High Visibility Surveyor Safety Vest, Two Toned, Zipper, Type R Class 2, Lime, L/XL, SAFEGEAR
- Mfr # 59434
- Zoro # G022760248
product price:
$
21.19
/ea
Key Features
Size
L-XL
Color
Lime
Material
100% Polyester
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 59434
- Zoro #
- G022760248
- UPC #
- 755547018055
- Country of Origin
- China
- Color
- Lime
- Material
- 100% Polyester
- Closure Type
- Zipper
Dimensions
- Size
- L-XL
Description
Two-Tone Hi-Vis Surveyor Safety Vest from J. J. Keller SAFEGEAR provides high quality and strictly tested protection. Safety vest with pockets is a type R class 2 safety vest that is ANSI compliant with reflective tape to keep you safe, 2” wide silver tape over 4” contrasting orange tape. Multiple external and internal pockets. Made with durable, breathable polyester.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.