Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100-PA
Zoro #
G5614296
UPC #
-
Country of Origin
United States
Dimensions
Height
24 in
Width
30 in
Details
Item
Labor Law Poster
Subject Matter
Labor Law
Product Type
Poster
Includes
(1) State Poster
Supported Languages
English
Material
Plastic
State/Province
PA
Compliance Type
State Labor Law
Number of Posters Included
1
Language
English
Description
Labor Law Poster, Compliance Type State Labor Law, FMLA Notice Included Not Applicable, Height 24 in, Includes (1) State Poster, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter State Labor Law, Subscription Length Not Applicable, Width 30 in, State/Province PA, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.