LaborLaw Poster, Fed/STA, MA, ENG, 20inH, 5yr (Discontinued)
- Mfr # 100-MA-5
- Zoro # G0032378
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
100-MA-5
Zoro #
G0032378
UPC #
-
Country of Origin
United States
Dimensions
Height
20 in
Subscription Length
5 yr
Width
26 in
Details
Item
Labor Law Poster
Product Type
Poster
Language
English
Material
Plastic
Compliance Type
Federal and State Labor Law
State/Province
MA
Number of Posters Included
1
Description
Labor Law Poster, Compliance Type Federal and State Labor Law, FMLA Notice Included Not Applicable, Height 20 in, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subscription Length 5 yr, Width 26 in, State/Province MA, Workers Compensation Notice Included Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.