Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
300-VT
Zoro #
G0038440
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Height
40 in
Details
Item
Labor Law Poster
Subject Matter
Labor Law
Product Type
Poster
Supported Languages
English
Material
Plastic
Compliance Type
Federal and State Labor Law
State/Province
VT
Number of Posters Included
1
FMLA Notice Included
Yes
Language
English
Description
Labor Law Poster, Compliance Type Federal and State Labor Law, FMLA Notice Included Yes, Height 40 in, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Federal and State Labor Law, Subscription Length Not Applicable, Width 24 in, State/Province VT, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.