Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100-MI-K
Zoro #
G5773677
UPC #
-
Country of Origin
United States
Dimensions
Height
27 in
Width
27 in
Details
Item
Labor Law Poster Kit
Subject Matter
Labor Law
Product Type
Poster Set
Includes
(1) State Poster, (1) Federal Poster
Supported Languages
English
Material
Plastic
State/Province
MI
Compliance Type
Federal and State Labor Law
FMLA Notice Included
Yes
Number of Posters Included
2
Language
English
Description
Labor Law Poster Set, Compliance Type Federal and State Labor Law, FMLA Notice Included Yes, Height 27 in, Includes (1) State Poster, (1) Federal Poster, Language English, Material Plastic, Number of Posters Included 2, Product Type Poster Set, Subject Matter Federal and State Labor Law, Subscription Length Not Applicable, Width 27 in, State/Province MI, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.