Nitrile Smooth and Sandy-Dipped Glove, Medium

  • Mfr # 76869
  • Zoro # G022780727
product price: 
$
6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Glove Size
M
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
76869
Zoro #
G022780727
UPC #
755547040056
Country of Origin
China

Dimensions

Glove Size
M

Details

Color
Blue

Description

SAFEGEAR Nitrile Smooth Sandy-Dipped Glove features a double-dipped nitrile coating that keeps hands dry while enhancing abrasion resistance. The outer sandy nitrile layer is impermeable and delivers superior grip in dry, wet, and oily conditions. Constructed with a seamless 15-gauge polyester liner, these gloves offer excellent breathability and comfort. The smooth inner nitrile layer provides a waterproof barrier, while the sandy outer layer enhances slip resistance and control. Free of glass fiber and steel, the gloves reduce allergy risks and eliminate discomfort from steel pricking. Touchscreen compatible. Meets ANSI/ISEA 105-2016 standards and are certified for ANSI Cut Level A1, ANSI Abrasion Level 5, and ANSI Puncture Level 2.

Ratings & reviews