Shop All Letters and Numbers
Jj Keller
Number Label, 2, Black, PK50
Mfr # 2964
Zoro # G3807800
original price:
$10.62
34% off
new price: $6.99
/pk 50, $0.14/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 1/2 in
- Overall Height 4 in
- Package Type Sheet
- Character Color Black
Product Information
- Brand Jj Keller
- MFR # 2964
- Zoro # G3807800
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 1/2 in |
Overall Height | 4 in |
Overall Width | 2 1/8 in |
Character Width | 2 in |
Details
Description
Number Label, Adhesive Type Permanent Adhesive, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 3 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 2, Die Cut No, Embossed No, Font Not Applicable, Includes (50) Cards/Package, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Vinyl, Meets USCG Registration Guidelines No, Mounting Type Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT AMP LT Insole, MEM (GB00227)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7O4X)
- CARHARTT Work Pants, Darkstone, Size 32x34 In (B13-DST 32 34)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, Dark Gray (280-HP641RV-14)
- JJ KELLER Label, White, 3 Character, Vinyl, PK50 (2969)
- JJ KELLER Number Label, 1, Black, PK50 (2958)
- JJ KELLER Number Kit, 0 Thru 9, Black (612)
- STRANCO Die Cut Letter Label, A, 10 Cards, PK10 (DBV-3-A-10)
- HY-KO 4In Solid Brass Number 4, 5PK (A10494)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter O 1 pc, 6PK (840826)
- STRANCO Reflective Number Label, 1, 2-1/2in H, PK25 (RUM200-1-YB)
- Jj Keller Letters and Numbers