Zoro Homepage

NumberLabel, Vinyl, 4inH, 2-1/8inW, PK50

  • Mfr # 2993

  • Zoro # G3807776


product price: $8.15
/pk 50, $0.16/ea

Key Features

Material
Vinyl
Overall Height
4 in
Character Height
3 1/2 in
Character Color
Black
Character Type
Numbers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2993
Zoro #
G3807776
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Character Height
3 1/2 in
Character Width
2 in
Overall Width
2 1/8 in

Details

Item
Number Label
Material
Vinyl
Character Color
Black
Character Type
Numbers
Number of Pieces
50
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
No
Retroreflective Grade
Non-Reflective
Includes
(50) Cards/Package
Color
Black
Markers per Card
1
Legend Color
black
Character
8
Package Type
Sheet
Glow-in-the-Dark
No
Background Color
White
Magnetic/Nonmagnetic
Nonmagnetic
Number of Cards
50
Standards
DOT
Self-Spacing/Aligning
No
APWA Compliant Color
No
Characters Included
8
Meets USCG Registration Guidelines
No
Adhesive Type
Permanent Adhesive
Embossed
No
Character Color Gradient
Solid Color

Description

Number Label, Adhesive Type Permanent Adhesive, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 3 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 8, Die Cut No, Embossed No, Font Not Applicable, Includes (50) Cards/Package, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Vinyl, Meets USCG Registration Guidelines No, Mounting Type Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.