Zoro Homepage

ReferenceMaterial, WorkplaceSafety, Book

  • Mfr # 7544

  • Zoro # G7333238


product price: $39.59
/ea

Key Features

Subject Matter
Safety
Format
Book
Book Description
Easy To Understand Summaries of Key DOT Hazmat Requirements at Your Fingertips
Regulations Covered
ISBN
Number of Pages
464
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7544
Zoro #
G7333238
UPC #
-
Country of Origin
United States

Dimensions

Width
11 in
Depth
11 in
Height
1 1/4 in

Details

Item
Handbook
Subject Matter
Safety
Format
Book
Book Description
Easy To Understand Summaries of Key DOT Hazmat Requirements at Your Fingertips
Regulations Covered
ISBN
Number of Pages
464
Language
English
Provides
DOT Requirements for Proper Documentation of Hazmat Shipments (49 CFR 172.602)
For Use With
Safety Training
Material
Paper
Supported Languages
English
Product Type
Handbook
Title
Handling Hazardous Materials

Description

Reference Material, For Use With Safety Training, Format Book, Height 1 1/4 in, Includes Not Applicable, Number of Users Supported 1, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered ISBN, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages English, Title Handling Hazardous Materials, Training Environment Not Applicable, Width 11 in, Depth 11 in, Number of Pages 464

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.