Zoro Homepage

ReferenceMaterial, WorkSafety, Book, PK10

  • Mfr # 45377

  • Zoro # G7427640


product price: $58.19
/pk 10, $5.82/ea

Key Features

Subject Matter
Electrical Safety
Format
Book
Book Description
Electrical Safety
Regulations Covered
29 CFR 1910.332
Number of Pages
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45377
Zoro #
G7427640
UPC #
-
Country of Origin
United States

Dimensions

Width
5 1/4 in
Depth
8 in
Height
1/4 in

Details

Item
Handbook
Subject Matter
Electrical Safety
Format
Book
Book Description
Electrical Safety
Regulations Covered
29 CFR 1910.332
Number of Pages
16
Language
Spanish
Includes
10-Question Quiz
Provides
Training Information
Safety Training and Reference Material Title
Electrical Safety Handbook-Spanish
For Use With
Safety Training
Safety Training and Reference Material Subject
Electrical Safety
Safety Training and Reference Materials Item
Book/Booklet
Product Type
Handbook
Number of Users Supported
1
Title
Electrical Safety Handbook-Spanish
Supported Languages
Spanish

Description

Reference Material, For Use With Safety Training, Format Book, Height 1/4 in, Includes 10 Question Quiz, Number of Users Supported 1, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered 29 CFR 1910.332, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages Spanish, Title Electrical Safety Handbook-Spanish, Training Environment Not Applicable, Width 5 1/4 in, Depth 8 in, Number of Pages 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.