Shop JJ KELLER
See all product information
Create Account
SAFEGEAR Cowhide Insulated Gloves, S
- Mfr # 65404
- Zoro # G722588203
product price:Â
$
10.19
/ea
Key Features
Color
White
Glove Size
S
Material
100% Cowhide Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65404
- Zoro #
- G722588203
- UPC #
- 755547030279
- Country of Origin
- Pakistan
- Color
- White
- Material
- 100% Cowhide Leather
Dimensions
- Glove Size
- S
Description
Durable cowhide Insulated Leather Work Gloves with Keystone Thumb are made of all-leather, top-grain cowhide material and provide protection against punctures and abrasion. Inside of winter glove is lined with cotton fleece for warmth.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.