Shop JJ KELLER
See all product information
Create Account
SAFEGEAR PVC Orange Cut-Resistant Vinyl Work Gloves L - EN388
- Mfr # 71969
- Zoro # G722760258
product price:Â
$
15.69
/ea
Key Features
Color
Orange
Glove Materials
100% PVC Palm and Back. Lining - 70% Polyester/30% Cotton.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71969
- Zoro #
- G722760258
- UPC #
- 755547036301
- Country of Origin
- China
- Color
- Orange
- Glove Materials
- 100% PVC Palm and Back. Lining - 70% Polyester/30% Cotton.
Dimensions
- Glove Size
- L
Description
These J. J. Keller SAFEGEAR EN511 compliant gloves have a textured vinyl coating for better grip and safe handling of wet and dry materials. Safety gloves also meet the EN388 European standard for cut hazards andare third party tested, and rated for abrasion, cut, tear, and puncture resistance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.