Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety and DOT Reference Book, 49 CFR Parts 100 to 199, English, Spiralbound

  • Mfr # 75111

  • Zoro # G7254698


product price: $67.40
/ea

Key Features

Language
English
Width
9 in
Depth
9 1/2 in
Subject Matter
CFR Regulations for Hazardous Materials & Pipeline Transportation
Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75111
Zoro #
G7254698
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Depth
9 1/2 in
Height
3 1/2 in
Overall Depth
9 1/2 in
Overall Width
9 in
Overall Height
3 1/2 in

Details

Item
Reference Book
Language
English
Subject Matter
CFR Regulations for Hazardous Materials & Pipeline Transportation
Book Type
Safety and DOT
Book Format
Spiralbound
Book Title
49 CFR Parts 100 to 199
Publisher
J. J. Keller & Associates
Book Description
Reprint of Department of Transportation Regulations for Hazardous Material and Oil Transportation 49 CFR Parts 100 to 199
Publication Date
10/01/2023
Book Edition
1st
Number of Pages
1,254
ISBN-13
9781680082533
ISBN-10
1680082533
Includes
(2) Book Set, (24) Tab Set of Post-it(R) Notes
Product Type
Reference Book
Book Topic
Safety and DOT

Description

Reference Book, 49 CFR Parts 100 to 199, Spiralbound, Publisher J. J. Keller & Associates, Book Edition 1st, Publication Date 10/01/2023, ISBN-10 1680082533, ISBN-13 9781680082533, Language English, Number of Pages 1,254

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.