Safety Climbing Helmet, Non-Vented, Type 2 Class E and G, 4 Point Adjustable Ratchet Suspension, White
- Mfr # 73564
- Zoro # G422760206
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Head Protection Material
High Density Polyethylene
Fits Hat Size
One Size
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73564
- Zoro #
- G422760206
- UPC #
- 755547042234
- Country of Origin
- United States
Dimensions
- Fits Hat Size
- One Size
Details
- Head Protection Material
- High Density Polyethylene
- Color
- White
Description
Non-vented ANSI Type 2 Class E and G 4-Point Adjustable Ratchet Suspension Climbing Helmet from J.J. Keller SAFEGEAR provides quality protection. Climbing Hard Hat is ANSI/ISEA and SEI certified to keep you compliant and your head protected. Each hardhat has 4-point ratchet suspension for head sizes 6.5-8,with goggle slots. Safety helmet hard hat is secure and comfortable with a 4-point chinstrap made of durable nylon with woven webbing and slider size adjustments with deluxe chin guard. Safety hat has an insert that protects the wearer from lateral and top impacts to the helmet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.