Safety Vest Type R Class 2, Zipper Closure, L/XL
- Mfr # 58030
- Zoro # G722780874
product price:Â
$
11.35
/ea
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58030
- Zoro #
- G722780874
- UPC #
- 755547016983
- Country of Origin
- India
Dimensions
- Size
- L-XL
Details
- Color
- Lime
Description
SAFEGEAR Class 2 Vests are best for working environments that post a great risk to workers, including those who work on a roadway and may need to turn their attention away from vehicles moving near them. Type R vests are appropriate for workers who are exposed to roadway traffic and those who work in an environment with moving equipment/vehicles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.