Cut Resistant Sleeve, Cut 3, HPPE/SS, 18"
- Mfr # SKC-18
- Zoro # G5405513
product price:Â
$
6.79
/ea
Key Features
Size
Universal
Length
18"
ANSI/ISEA Cut Level
3
Color
Brown
Cut-Resistant Material
HPPE/Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SKC-18
- Zoro #
- G5405513
- UPC #
- -
- Country of Origin
- United States
- Item
- Cut-Resistant Sleeve
- ANSI/ISEA Cut Level
- 3
- Color
- Brown
- Cut-Resistant Material
- HPPE/Stainless Steel
- Sleeve Material
- HPPE/Stainless Steel
- ANSI/ISEA Abrasion Level
- 0
- Standards
- ANSI
- ANSI/ISEA Puncture Level
- 0
- Sleeve Style
- Sleeve
- Suggested Use Environment
- Dry
- Application
- Cut
- Cuff Style
- Hemmed
- Wire Color
- Brown
Dimensions
- Size
- Universal
- Length
- 18"
- Sleeve Size
- Universal
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level 3, Sleeve Style Sleeve, Color Brown, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Puncture Level 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.