Safety Vest Type R Class 2, Zipper Closure with Vertical Reflective Tape, 2XL/3XL
- Mfr # 59844
- Zoro # G422780877
product price:Â
$
11.35
/ea
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 59844
- Zoro #
- G422780877
- UPC #
- 755547018857
- Country of Origin
- India
Dimensions
- Size
- XXL-3XL
Details
- Color
- Orange
Description
ANSI/ISEA 107-2015 Type R Class 2 compliant safety hi vis vests. Zipper closure. Features breathable mesh polyester shell. Features 2"-wide Level 2 ANSI-compliant silver glass bead. Vertical reflective tape stripes on the back go over the shoulders and around the torso in front. Includes 1 external chest flapped pen pocket and 2 large external lower pockets. The lower right pocket with flap fits up to an 8" tablet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.