Shop JJ KELLER
See all product information
Create Account
Security Seals, PK250
Mfr # 77821
Zoro # G723782020
product price:Â
$
435.99
/pk of 250, $1.74/ea
Free Shipping & Returns
Key Features
Marking Included
Barcode
Lock Body Length
1 5/16 in
Bolt Clearance
1 15/16 in
Marking Number of Digits
8
CTPAT Compliance
CTPAT Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77821
- Zoro #
- G723782020
- UPC #
- 755547041541
- Country of Origin
- China
Dimensions
- Lock Body Length
- 1 5/16 in
- Lock Body Width
- 15/16 in
- Lock Body Thickness
- 27/32 in
- Bolt Length
- 3 3/8 in
- Bolt Diameter
- 5/16 in
Details
- Item
- Security Seals
- Marking Included
- Barcode
- Bolt Clearance
- 1 15/16 in
- Marking Number of Digits
- 8
- CTPAT Compliance
- CTPAT Compliant
- Marking Numbering
- Sequential
- ISO 17712 Strength Rating
- High Security
- Marking Message
- Sealed
- Features
- ABS over-molded pin and barrel, anti-spin design, bolt-cutter removal, Hardened low-carbon steel, laser etched ABS plastic, matching serial numbers, sequential numbering, zinc coating
- Standards
- C-TPAT, ISO 17712
- Breaking Strength
- 5,537 lb
- Bolt Material
- Steel
- Body Color
- Yellow
Description
Yellow, Breaking Strength 5,537 lb, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.