Shop JJ KELLER
See all product information
Create Account
Security Seals, PK250
Mfr # 77817
Zoro # G223781875
product price:Â
$
435.99
/pk 250, $1.74/ea
Free Shipping & Returns
Key Features
CTPAT Compliance
CTPAT Compliant
Lock Body Length
1 5/16 in
Bolt Diameter
5/16 in
Bolt Clearance
1 15/16 in
Bolt Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77817
- Zoro #
- G223781875
- UPC #
- 755547041503
- Country of Origin
- China
- Item
- Security Seals
- CTPAT Compliance
- CTPAT Compliant
- Bolt Clearance
- 1 15/16 in
- Bolt Material
- Steel
- Standards
- C-TPAT, ISO 17712
- Marking Number of Digits
- 8
- Marking Message
- Sealed
- Marking Numbering
- Sequential
- Body Color
- Yellow
- Features
- ABS over-molded pin and barrel, anti-spin design, bolt-cutter removal, Hardened low-carbon steel, laser etched ABS plastic, matching serial numbers, sequential numbering, zinc coating
- ISO 17712 Strength Rating
- High Security
- Breaking Strength
- 5,537 lb
Description
Yellow, Breaking Strength 5,537 lb, Package Quantity 250