Tire Tread Depth Gauge
- Mfr # 56149
- Zoro # G325066634
product price:Â
$
11.55
/ea
Key Features
Color
Silver
Includes
Pocket Clip
Overall Length
3 3/8 in
Product Type
Tire Tread Gauge
Tread Depth Calibration Increments
1/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56149
- Zoro #
- G325066634
- UPC #
- -
- Country of Origin
- China
- Color
- Silver
- Item
- Tire Tread Depth Gauge
- Includes
- Pocket Clip
- Product Type
- Tire Tread Gauge
- Features
- Colors on the Gauge Show Green, Yellow and Red Status Depending on the Remaining Tread, Portable Gauge Allows you to Quickly and Easily Check Tire Tread Depth
- Material
- ABS Plastic (Jacket), Iron (Body)
Dimensions
- Overall Length
- 3 3/8 in
- Tread Depth Calibration Increments
- 1/32 in
Description
Tire Tread Depth Gauge, Product Type Tire Tread Gauge, Material ABS Plastic (Jacket), Iron (Body), Overall Length 3 3/8 in, Tread Depth Calibration Increments 1/32 in, Includes Pocket Clip, Cured Color Silver, Features Colors on the Gauge Show Green, Yellow and Red Status Depending on the Remaining Tread, Portable Gauge Allows you to Quickly and Easily Check Tire Tread Depth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.