Tire Pressure Gauge
- Mfr # 58052
- Zoro # G625066716
product price:Â
$
13.39
/ea
Key Features
Minimum Operating Air Pressure
10 psi
Features
Can be Engraved, Easy to Store with Attachment Ring, Helps you Ensure Correct Tire Inflation to Prevent Premature Wear, Save on Fuel and Improve Handling, Quickly and Easily Check Tire Pressure with Full-Size Dual Chuck Gauge
Finish
Chrome Plated
Product Type
Tire Pressure Gauge
Material
Metal (Body), Plastic (Slide)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58052
- Zoro #
- G625066716
- UPC #
- 755547017171
- Country of Origin
- China
- Minimum Operating Air Pressure
- 10 psi
- Features
- Can be Engraved, Easy to Store with Attachment Ring, Helps you Ensure Correct Tire Inflation to Prevent Premature Wear, Save on Fuel and Improve Handling, Quickly and Easily Check Tire Pressure with Full-Size Dual Chuck Gauge
- Finish
- Chrome Plated
- Product Type
- Tire Pressure Gauge
- Material
- Metal (Body), Plastic (Slide)
- Maximum Operating Air Pressure
- 160 psi
- Item
- Tire Pressure Gauge
- Includes
- Dual Chuck
Dimensions
- Overall Length
- 11 3/8 in
Description
Tire Pressure Gauge, Product Type Tire Pressure Gauge, Material Metal (Body), Plastic (Slide), Overall Length 11 3/8 in, Minimum Operating Air Pressure 10 psi, Maximum Operating Air Pressure 160 psi, Includes Dual Chuck, Features Can be Engraved, Easy to Store with Attachment Ring, Helps you Ensure Correct Tire Inflation to Prevent Premature Wear, Save on Fuel and Improve Handling, Quickly and Easily Check Tire Pressure with Full-Size Dual Chuck Gauge, Finish Chrome Plated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.