This item is Discontinued.

Jj Keller Vehicle Placard, 1/32" H, 10-3/4" W 3479

Vehicle Placard, 1/32" H, 10-3/4" W (Discontinued)

  • Mfr # 3479
  • Zoro # G7178906
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3479
Zoro #
G7178906
UPC #
-
Country of Origin
United States

Dimensions

Width
10-3/4"
Height
1/32"

Details

Standards
49 CFR 172
Class
3
Features
Permanent Adhesive
Item
Vehicle Placard
Legend
Flammable
Legend/Background Color
Red
Material
Vinyl

Description

Vehicle Placard, Material Vinyl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.