Jj Keller

Video Training Book, Driving Safety


product price: $330.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Safety Training
  • Subject Matter Driving Safety
  • Format DVD
  • Book Description Covers 11 Items Required By Regulations, Including Alcohol and Drug Prohibitions, Types of Tests Required, Testing Procedures, Consequences of Violating Prohibitions and Effects of Alcohol Abuse and Drug Use
  • Regulations Covered FMCSR 382.601
See all product information

Product Information

Dimensions

Width 8 3/4 in
Depth 11 in
Video Length 22 min
Height 1 1/2 in

Details

Item Video Training Book
For Use With Safety Training
Subject Matter Driving Safety
Format DVD
Book Description Covers 11 Items Required By Regulations, Including Alcohol and Drug Prohibitions, Types of Tests Required, Testing Procedures, Consequences of Violating Prohibitions and Effects of Alcohol Abuse and Drug Use
Regulations Covered FMCSR 382.601
Number of Pages 0
Language English
Includes (5) Employee Handbooks, AC Adapter, Earbud Set, Training Log
Provides Training Information
Safety Training and Reference Material Subject Driving Safety
Safety Training and Reference Material Title Alcohol and Drug Testing, What Drivers Need to Know
Run Time 22 min
User Type Driver
Number of Users Supported Unlimited
Product Type Video Training Book
Title Alcohol and Drug Testing, What Drivers Need to Know
Supported Languages English

Description

Video Training Book, For Use With Safety Training, Format DVD, Height 1 1/2 in, Includes (5) Employee Handbooks, AC Adapter, Earbud Set, Training Log, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Video Training Book, Regulations Covered FMCSR 382.601, Software Delivery Method Not Applicable, Subject Matter Driving Safety, Supported Languages English, Title Alcohol and Drug Testing, What Drivers Need to Know, Training Environment Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.