Jj Keller

Wallet Card, Drug/Alcohol, English, PK50


product price: $43.45
/pk 50, $0.87/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Training
  • Subject Matter Alcohol and Drugs
  • Format Card
  • Regulations Covered 49 CFR 382.601(b)
  • Number of Pages 1
See all product information

Product Information

Dimensions

Width 8 in
Video Length No Video
Depth 11 in

Details

Item Wallet Card
For Use With Training
Subject Matter Alcohol and Drugs
Format Card
Regulations Covered 49 CFR 382.601(b)
Number of Pages 1
Language English
Safety Training and Reference Material Title Alcohol & Drugs
Provides Training Information
Safety Training and Reference Material Subject Alcohol & Drugs
User Type Driver
Title Alcohol, Drugs
Product Type Wallet Card
Number of Users Supported 10
Supported Languages English

Description

Wallet Card, For Use With Training, Format Card, Height Not Applicable, Includes Not Applicable, Number of Users Supported 10, Operating System Requirements Not Applicable, Product Type Wallet Card, Regulations Covered 49 CFR 382.601(b), Software Delivery Method Not Applicable, Subject Matter Alcohol and Drugs, Supported Languages English, Title Alcohol, Drugs, Training Environment Not Applicable, Width 8 in, Depth 11 in, Number of Pages 1, Provides Training Information, User Type Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.