Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8006
Zoro #
G5663944
UPC #
-
Country of Origin
United States
Dimensions
Width
8 1/2 in
Video Length
No Video
Height
1"
Depth
11 in
Details
Item
Wallet Card
Safety Training and Reference Materials Item
Wallet Card
Number of Pages
0
Safety Training and Reference Material Title
Fall Protection
Provides
Designed for Use with The Fall Protection for Construction Training Program
Safety Training and Reference Material Subject
Fall Safety
Language
English
For Use With
29WN50
Includes
Provides Individual Verification of Successful Completion of Training
Material
Paper
Format
Laminated Card
Description
Wallet Card, For Use With 29WN50, Format Laminated Card, Height 1 In., Includes Provides Individual Verification of Successful Completion of Training, Width 8 1/2 in, Depth 11 in, Number of Pages 0, Provides Designed for Use with The Fall Protection for Construction Training Program, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.