Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
346-F-B-W
Zoro #
G4953024
UPC #
-
Country of Origin
United States
Dimensions
Depth
3/100 in
Height
22 in
Video Length
No Video
Width
17 in
Details
Item
Warning Label and Placard Chart
Safety Training and Reference Material Subject
Forklift Safety
Safety Training and Reference Material Title
Hazmat
Includes
2-Sides: Side 1 features full-color illustrations of hazardous materials warning labels required by the DOT. Side 2 includes full-color illustrations of placards required by the DOT
Safety Training and Reference Materials Item
Poster
Material
Paper
Description
Warning Label and Placard Chart, Paper, Height 22 in, Width 17 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.