This item is Discontinued.

Jj Keller Wide Load Banner, Yellow, 7" H, 18" W 3304

Wide Load Banner, Yellow, 7" H, 18" W (Discontinued)

  • Mfr # 3304
  • Zoro # G6635371
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3304
Zoro #
G6635371
UPC #
-
Country of Origin
United States

Dimensions

Height
7"
Width
18"

Details

Item
Wide Load Banner
Color
Yellow
Legend
Oversize Load
Material
Vinyl
Includes
(4) Grommets, (4) 42 in Ropes
Flag/Banner Type
Vehicle Banner

Description

Wide Load Banner, Color Yellow, Material Vinyl, Legend Oversize Load, Width 18 In., Height 7 In., Includes (4) Grommets, (4) 42 in Ropes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.