Women's High Visibility Safety Vest with Pink Trim, Type R Class 2, 2XL, SAFEGEAR
- Mfr # 66197
- Zoro # G422760213
product price:
$
25.89
/ea
Key Features
Size
2XL
Color
Lime
Material
100% Polyester
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66197
- Zoro #
- G422760213
- UPC #
- 755547030736
- Country of Origin
- China
Dimensions
- Size
- 2XL
Details
- Color
- Lime
- Material
- 100% Polyester
- Closure Type
- Zipper
Description
The two-tone women's high-visibility Type R Class 2 safety vest, sized specifically for women. With a zipper closure and vertical reflective tape, the vest includes 2” wide silver bead reflective tape on the back, shoulders, and torso, bordered with bright pink for added visibility. Made from a breathable polyester shell, it includes internal drawstrings for an adjustable waist, two mic tabs, and one D-ring on the front chest for tethering. ALso includes two large outer pockets with flaps, a pencil pocket on the chest, a clear ID chest pocket, and two internal pockets for added storage. ANSI/ISEA 107-2020 TYPE R CLASS 2 compliant.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.